missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Black/Blue/Gray 85347 Low Shoe - Width 10
Uvex 1 safety shoes protect and support the natural movement of the human body by reducing pressure and strain; protection classes S1 and S2
129.00€ - 153.00€
Especificaciones
Color | Negro, Azul, Gris |
---|---|
Material | Microvelour |
Material de la suela | Poliuretano de doble densidad (PU/PU) |
Material del dedo del pie | Compuesto |
Desechables | No |
Código de producto | Marca | Tamaño | Precio | Cantidad y disponibilidad | |||||
---|---|---|---|---|---|---|---|---|---|
Código de producto | Marca | Tamaño | Precio | Cantidad y disponibilidad | |||||
17265021
|
Uvex
8534735 |
35 | |||||||
17275021
|
Uvex
8534736 |
36 | |||||||
17285021
|
Uvex
8534737 |
37 | |||||||
17295021
|
Uvex
8534738 |
38 | |||||||
17205031
|
Uvex
8534739 |
39 | |||||||
17215031
|
Uvex
8534740 |
40 | |||||||
17225031
|
Uvex
8534741 |
41 | |||||||
17235031
|
Uvex
8534742 |
42 | |||||||
17245031
|
Uvex
8534743 |
43 | |||||||
17255031
|
Uvex
8534744 |
44 | |||||||
17265031
|
Uvex
8534745 |
45 | |||||||
17275031
|
Uvex
8534746 |
46 | |||||||
17285031
|
Uvex
8534747 |
47 | |||||||
17295031
|
Uvex
8534748 |
48 | |||||||
17205041
|
Uvex
8534749 |
49 | |||||||
17215041
|
Uvex
8534750 |
50 | |||||||
17225041
|
Uvex
8534751 |
51 | |||||||
17235041
|
Uvex
8534752 |
52 | |||||||
Descripción
Uvex 1 Shoe 8534.7 S2 SRC
- Sporty, multifunctional safety shoe
- Especially lightweight and flexible
- 100% metal-free Uvex Xenova™ toecap
- Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
- Made with new developed last technology for extended wearing comfort
- Uvex Climazone technology ensures optimum wearer comfort
- Breathable, water-resistent, high-tech microvelour upper material
- Distance mesh lining provides optimum breathability
- Made from synthetic materials, suitable for people allergic to chrome
- Virtually seamless design to eliminate pressure points
- Removable comfort insole, antistatic with moisture control system and shock absorption in heel and at front of foot
- Soft padded collar and tongue
- Outstanding dual density polyurethane sole unit with best shock absorption characteristics and superb slip resistance
- Free of lacquer wetting inhibitors such as silicones, phthalates, etc.
- Fulfills ESD requirements, resistance to ground Kleiner 35 megohms
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 8534.7
- Standard EN ISO 20345:2011 S2 SRC
- Sizes: 35 to 52
Especificaciones
Negro, Azul, Gris | |
Poliuretano de doble densidad (PU/PU) | |
No | |
Unisex | |
Uvex 1 | |
No | |
SRC |
Microvelour | |
Compuesto | |
EN ISO 20345:2011 | |
Estrecho | |
Sí | |
S2 |