missing translation for 'onlineSavingsMsg'
Learn More
Learn More
varilla sólida de Al-23, redonda, diám.: 1 mm, Thermo Scientific™
19.90€ - 40.70€
Código de producto | Marca | Cantidad | Precio | Cantidad y disponibilidad | |||||
---|---|---|---|---|---|---|---|---|---|
Código de producto | Marca | Cantidad | Precio | Cantidad y disponibilidad | |||||
11313048
|
Thermo Scientific Alfa Aesar
032923.DM |
100 mm | |||||||
11303048
|
Thermo Scientific Alfa Aesar
032923.DR |
200 mm | |||||||
11323048
|
Thermo Scientific Alfa Aesar
032923.DT |
250 mm | |||||||
11393038
|
Thermo Scientific Alfa Aesar
032923.DW |
300 mm | |||||||
Descripción
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Especificaciones
Varilla, redonda, diám.: 1 mm |
Seguridad y manipulación
missing translation for 'tsca' : U
Recommended Storage : Temperaturas ambientes