missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Replacement Caps
Click to view available options
Tamaño de los tubos:
6,35 mm
10 mm
Tamaño de la unidad:
paquete de 2
paquete de 3
Description
- Red screw cap made of glass-fibre reinforced ETFE
- With handy knurl and hexagon
- Ensures compatibility with aggressive chemicals
- The product is only exposed to PTFE
- Thread GL 14 Tubing/tube O.D. bis/up to 6.35 mm
- Thread GL 18 Tubing/tube O.D. bis/up to 10 mm
Specifications
Specifications
| Esterilizables en autoclave | Not Autoclavable |
| Material | PTFE, ETFE |
| Para utilizar con (aplicación) | Laboratory Vessels and Fittings |
| Tamaño de los tubos | 10 mm |
| Tamaño de rosca | 18 GL |
| Color | Clear |
| Tipo de producto | Tubing Connector |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction