missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GA International White Rectangle and Circle Removable Deep-Freeze Labels for Barcode Printers
Click to view available options
Dimensions (LxW):
23,9 mm x 12,7 mm + 11,1 mm
28,6 mm x 19,1 mm + 11,1 mm
30 mm x 7,1 mm + 9,4 mm
31,8 mm x 12,7 mm + 11,1 mm
Diámetro (métrico):
25,4 mm
76,2 mm
Tamaño de la unidad:
paquete de 1000
paquete de 2000
paquete de 4000
Descripción
- Ideal for long-term storage in deep-freeze conditions (-80°C)
- Removable adhesive ensures the labels can be easily removed without leaving any adhesive residue
- Printable with all major thermal-transfer printer brands
- Resistant to gamma irradiation (tested up to 50 KGy)
Especificaciones
Especificaciones
| Color | White |
| Acabado | Mate |
| Formato | Rollo |
| Material | Thermoplastic Film |
| Print Technology | Thermal Transfer |
| Tipo de producto | Label |
| Esterilidad | No estéril |
| Etiquetas por fila | 2 Labels |
| Cantidad | 4000/Pk. |
| Forma | Rectangle with Circle |
| Mostrar más |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction