missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GA International White Metal Rack Labels for Barcode and Thermal Printers on Large Roll
Click to view available options
Dimensions (LxW):
101,6 x 101,6 mm
23,9 mm x 12,7 mm + 11,1 mm
25,4 x 19 mm
25,4 x 25,4 mm
25,4 x 50,8 mm
38,1 x 38,1 mm
41,3 x 15,9 mm
44,5 x 12,7 mm
44,5 x 25,4 mm
50,8 x 25,4 mm
50,8 x 40,6 mm
50,8 x 50,8 mm
50,8 x 76,2 mm
76,2 x 50,8 mm
Tamaño de la unidad:
paquete de 1000
paquete de 2000
paquete de 4000
paquete de 500
paquete de 6000
Descripción
- Specifically designed for the identification of metal and stainless-steel surfaces
- Resistant to extreme cryogenic conditions, including liquid nitrogen (-196°C) and ultra-low temperature freezers
- Printable with all major brands of barcode printers
- Stored on a large roll with core size of 76.2 mm
Specifications
Specifications
| Tipo de adhesivo | Permanent |
| Color | White |
| Acabado | Gloss |
| Formato | Rollo |
| Material | Thermoplastic Film |
| Print Technology | Thermal Transfer |
| Tipo de producto | Label |
| Esterilidad | No estéril |
| Etiquetas por fila | 1 Label |
| Cantidad | 4000/Pk. |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction