missing translation for 'onlineSavingsMsg'
Learn More

Julabo Valegro 350 Recirculating Cooler
GREENER_CHOICE

Código de producto. 30244966
Change view
Click to view available options
Capacidad de refrigeración:
0,35 kW
Tamaño de la unidad:
cada uno
Código de producto. Capacidad de refrigeración unitSize
30244966 0,35 kW cada uno
1 options
Este artículo no se puede devolver. Vea la política de devoluciones

Código de producto. 30244966

Marca: Julabo 9610035

Solo quedan null
Añadir a la cesta
Añadir a la cesta
Este artículo no se puede devolver. Vea la política de devoluciones

The Valegro 350 recirculating cooler with a working temperature range -20 to +40°C offers, in relation to its very compact design, a strong cooling capacity of 0.35 kW at 20°C.

The Valegro 350 recirculating cooler with a working temperature range -20 to +40°C offers, in relation to its very compact design, a strong cooling capacity of 0.35 kW at 20°C. The integrated pump generates a pump pressure up to 0.6 bar. It is also infinitely adjustable and can be ideally adapted to the requirements of the customer application.

The modern units offer precise temperature control for a wide range of applications in laboratories, industry and research and fit seamlessly into any working environment thanks to their compact design. The refrigeration circuit works with an environmentally-friendly, natural refrigerant.

When designing the Valegro recirculating coolers, the focus was on maximum user-friendliness. Many helpful features such as a timer function, a removable venting grid that can be removed without tools or an illuminated and simple to clean level indicator make daily work easier. The inclined OLED touch display is easy to read and ergonomic to operate. The intuitive menu navigation provides simple and quick access to all functions. Warnings and messages in easy-to-understand full-text language ensure safe handling of the units at all times. In addition to RS232 and USB-C interfaces, the Valegro recirculating coolers are also available with Ethernet. All interfaces are located directly under the display and are easy to use from the front.

  • Precise temperature stability of ±0.3°C
  • Adjustable pump for regulating pressure and flow rate
  • Removable venting grid without tools
  • Integrated castors for good handling on and under the lab bench
  • Simple timer function
  • Autostart function
  • Data recording
  • Intuitive menu navigation in full text German/English
  • User-friendly operation thanks to comprehensive help texts
  • Adjusting the screen brightness

Especificaciones

Capacidad (métrico) 1.5 to 3 L
Comunicaciones USB
Tipo de condensador Air-cooled
Capacidad de refrigeración 0,35 kW
Caudal 16 L/min.
Tipo de bomba Centrifugal Pump
Intervalo de temperatura 5 to 40°C
Tipo Recirculating Chiller
Pantalla OLED
Presión máxima 0.6 bar
Nivel de ruido 52 dbA
Tipo de tapón Schuko Plug
Clase de seguridad Classification I (NFL)
Estabilidad de la temperatura ±0.3°C
Temporizador 99 hr. 59 min.
Peso (métrico) 26 kg
Requisitos eléctricos 200/230 V
Tensión 230 V
Frecuencia 50/60 Hz
Mostrar más Mostrar menos
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.