missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LABPLAS Twirl'Em Heavy Clean Room
Description
- Twirl'Em clean room sampling bags
- Safety tabs
- Clear
- Closure with 1 round wire and 1 flat wire
- Available in various sizes
Specifications
Specifications
| Esterilizables en autoclave | Not Autoclavable |
| Color | Clear |
| Desechables | Single-use |
| Esterilidad | Estéril |
| Grosor (métrico) | 76,2 μm |
| Sin látex | Sí |
| Grosor (imperial) | 3 mil. |
| Dimensiones (L x An) | 140 x 229 mm |
| Longitud (imperial) | 5.5 in. |
| Longitud (métrico) | 140 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?