missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Transfer Assembly Jumper Tubing, TPE, Aseptic

Código de producto. 18884141 Tienda Thermo Scientific Productos
Change view
Click to view available options
Tipos de conector:
Conectores AseptiQuik G
Conectores AseptiQuik L
Conectores AseptiQuik S
Estilo de los tubos:
1/2 in DI de TPE
1/4 in DI de TPE
1 in DI de TPE
3/8 in DI de TPE
Tamaño de los tubos:
5 ft
10 ft
15 ft
Tamaño de la unidad:
cada uno
paquete de 10
Código de producto. Tipos de conector Estilo de los tubos Tamaño de los tubos unitSize
18884141 Conectores AseptiQuik S 3/8 in DI de TPE 10 ft cada uno
18864141 Conectores AseptiQuik S 1/4 in DI de TPE 15 ft cada uno
18894141 Conectores AseptiQuik S 3/8 in DI de TPE 15 ft cada uno
18116341 Conectores AseptiQuik L 1 in DI de TPE 15 ft paquete de 10
18186331 Conectores AseptiQuik G 1/4 in DI de TPE 10 ft paquete de 10
30180435 Conectores AseptiQuik G 3/8 in DI de TPE 5 ft paquete de 10
18864151 Conectores AseptiQuik G 3/8 in DI de TPE 5 ft cada uno
18166331 Conectores AseptiQuik G 3/8 in DI de TPE 10 ft paquete de 10
18196331 Conectores AseptiQuik G 3/8 in DI de TPE 15 ft paquete de 10
18136341 Conectores AseptiQuik G 1/2 in DI de TPE 15 ft paquete de 10
10 options
Este artículo no se puede devolver. Vea la política de devoluciones

Código de producto. 18884141

Marca: Thermo Scientific™ SH31198.22

Por favor, para comprar este producto. ¿No tiene usuario web? Regístrese hoy mismo.

Este artículo no se puede devolver. Vea la política de devoluciones

Thermo Scientific Standard Fluid Transfer Assemblies with BioTitan Retention Device increase single-use product flexibility. Simplified connectivity and greater process efficiency for most upstream and downstream process operations.

Thermo Scientific Standard Fluid Transfer Assemblies with BioTitan Retention Device increase single-use product flexibility. They connect to our standard Labtainer bioprocess containers (BPCs), Productainer BPCs, single-use bioreactors, mixers, and fermentors right where you need them. They deliver simplified connectivity and enable greater process efficiency for most upstream and downstream process operations.

Thermo Scientific Standard Fluid Transfer Assemblies with BioTitan Retention Device increase single-use product flexibility. They connect to our standard Labtainer bioprocess containers (BPCs), Productainer BPCs, single-use bioreactors, mixers, and fermentors right where you need them. They deliver simplified connectivity and enable greater process efficiency for most upstream and downstream process operations.

• One set of stocked products reduces the number of customized stock keeping units (SKUs), simplifies the ordering process, and reduces product storage requirements
• Manufactured with BioTitan Retention Device—designed to provide superior universal tubing retention that minimizes the risk of leakage and failure at connection points
• Multiple manufacturing sites ensure security in product supply
• Produced under cGMP conditions in ISO 7 clean rooms to ensure a high level of quality
• Characterized using ISO, USP, EP, and ASTM test methods to validate performance

Standard Fluid Transfer Assembly products interconnect with Thermo Scientific standard BPC products to deliver a comprehensive and complete set of single-use products to meet the needs of your facility or process. Designed to aid many common production processes such as sampling, transfer, and filling, a fit-for-purpose solution in the required tubing size and length can be easily selected from these designs.

All Standard Fluid Transfer Assembly products are constructed of capped-end connectors and thermoplastic elastomer (TPE) tubing for use with welders. The Extension Set is available in a variety of tubing sizes and lengths to meet your fluid transfer needs.

These Standard Fluid Transfer Assembly products provide a common set of products that addresses an expansive set of needs. They are manufactured at multiple sites globally to minimize concerns of production interruptions and supply shortages. These products are built to our high quality standards to facilitate the success of your process.

TRUSTED_SUSTAINABILITY

Especificaciones

Descripción Transfer Assembly Jumper Tubing, 10 ft., 3/8 in. ID TPE, AseptiQuik S connectors
Estilo de los tubos 3/8 in DI de TPE
Tipos de conector Conectores AseptiQuik S
Tamaño de los tubos 10 ft
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.