missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughStripe Max Striped Floor Tape
Description
- Re-engineered to be twice as thin yet twice as durable to better withstand damaging impacts in forklift and heavy traffic areas
- Thinner profile and true edge-to-edge adhesive minimise pick points
- Strong polyester (PETG) material is four times more rigid than vinyl and contains no plasticisers
- Damage-isolating design keeps tape intact longer by preventing rips, gouges and tears from running
- Matt finish provides excellent colour contrast for clear visibility under any lighting
- Compact construction results in a smaller, lightweight roll
- Can be easily installed by one person with minimal tools
- Compatible with the ToughStripe™ Floor Tape Applicator (part number 150852)
Specifications
Specifications
| Dimensiones (L x An) | 101.6 mm x 30.48 m |
| Acabado | Gloss |
| Longitud (imperial) | 100 ft. |
| Longitud (métrico) | 30.48 m |
| Intervalo de temperatura (imperial) | 50°F to 140°F |
| Intervalo de temperatura (métrico) | 10°C to 60°C |
| Anchura (imperial) | 4 in. |
| Anchura (métrico) | 101,6 mm |
| Tipo de adhesivo | Rubber |
| Color | Azul, blanco, White |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?