missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughStripe Max Striped Floor Tape

Código de producto. 30280377
Change view
Click to view available options
Color:
Amarillo, negro, Black
Azul, amarillo, Yellow
Azul, blanco, White
Magenta, amarillo, Yellow
Negro, blanco, White
Negro, naranja, Orange
Rojo, amarillo, Yellow
Rojo, blanco, White
Verde, blanco, White
Anchura (métrico):
50,8 mm
76,2 mm
101,6 mm
Tamaño de la unidad:
1 rollo
Código de producto. Color Anchura (métrico) unitSize
30280377 Amarillo, negro, Black 76,2 mm 1 rollo
30280380 Amarillo, negro, Black 50,8 mm 1 rollo
30280345 Amarillo, negro, Black 101,6 mm 1 rollo
30280352 Rojo, blanco, White 50,8 mm 1 rollo
30280363 Negro, naranja, Orange 76,2 mm 1 rollo
30280353 Rojo, blanco, White 76,2 mm 1 rollo
30280381 Negro, blanco, White 50,8 mm 1 rollo
30280340 Negro, blanco, White 76,2 mm 1 rollo
30280351 Verde, blanco, White 50,8 mm 1 rollo
30280396 Rojo, blanco, White 101,6 mm 1 rollo
30280387 Negro, naranja, Orange 101,6 mm 1 rollo
30280355 Verde, blanco, White 76,2 mm 1 rollo
30280390 Azul, blanco, White 50,8 mm 1 rollo
30280395 Rojo, amarillo, Yellow 101,6 mm 1 rollo
30280343 Rojo, amarillo, Yellow 50,8 mm 1 rollo
30280357 Azul, amarillo, Yellow 101,6 mm 1 rollo
30280388 Azul, blanco, White 76,2 mm 1 rollo
30280362 Verde, blanco, White 101,6 mm 1 rollo
30280356 Negro, naranja, Orange 50,8 mm 1 rollo
30280386 Rojo, amarillo, Yellow 76,2 mm 1 rollo
30280365 Azul, amarillo, Yellow 50,8 mm 1 rollo
30280389 Negro, blanco, White 101,6 mm 1 rollo
30280383 Azul, blanco, White 101,6 mm 1 rollo
30280369 Magenta, amarillo, Yellow 101,6 mm 1 rollo
30280392 Azul, amarillo, Yellow 76,2 mm 1 rollo
30280370 Magenta, amarillo, Yellow 76,2 mm 1 rollo
30280358 Magenta, amarillo, Yellow 50,8 mm 1 rollo
27 options
This item is not returnable. View return policy

Product Code. 30280377

Brand: Brady™ 177018

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

ToughStripe™ Max Floor Marking Tape is purpose-built to hold its ground in forklift and heavy traffic areas.

  • Re-engineered to be twice as thin yet twice as durable to better withstand damaging impacts in forklift and heavy traffic areas
  • Thinner profile and true edge-to-edge adhesive minimise pick points
  • Strong polyester (PETG) material is four times more rigid than vinyl and contains no plasticisers
  • Damage-isolating design keeps tape intact longer by preventing rips, gouges and tears from running
  • Matt finish provides excellent colour contrast for clear visibility under any lighting
  • Compact construction results in a smaller, lightweight roll
  • Can be easily installed by one person with minimal tools
  • Compatible with the ToughStripe™ Floor Tape Applicator (part number 150852)

Specifications

Dimensiones (L x An) 76.2 mm x 30.48 m
Acabado Gloss
Longitud (imperial) 100 ft.
Longitud (métrico) 30.48 m
Intervalo de temperatura (imperial) 50°F to 140°F
Intervalo de temperatura (métrico) 10°C to 60°C
Anchura (imperial) 3 in.
Anchura (métrico) 76,2 mm
Tipo de adhesivo Rubber
Color Amarillo, negro, Black
Material Polyester
Tipo de producto Floor Tape
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.