missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer Thermoplastic Vulcanizate (TPV) Pharma Grade Tubing

Código de producto. 30053912 Tienda Cole-Parmer Productos
Change view
Click to view available options
Diámetro interior (imperial):
1/16 in
1/2 in
1/4 in
1/8 in
3/16 in
3/8 in
Diámetro exterior (imperial):
1/2 in
1/4 in
3/16 in
3/4 in
3/8 in
5/16 in
5/8 in
7/16 in
Tamaño de la unidad:
15 metros
Código de producto. Diámetro interior (imperial) Diámetro exterior (imperial) unitSize
30053912 1/4 in 1/2 in 15 metros
30053527 1/2 in 3/4 in 15 metros
30054171 1/16 in 3/16 in 15 metros
30054338 3/16 in 7/16 in 15 metros
30053517 1/4 in 7/16 in 15 metros
30053451 1/4 in 3/8 in 15 metros
30053658 3/16 in 5/16 in 15 metros
30054210 1/8 in 1/4 in 15 metros
30053991 3/8 in 5/8 in 15 metros
9 missing translation for 'options'
This item is not returnable. View return policy

Product Code. 30053912

missing translation for 'mfr': Cole-Parmer 5011985

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Offers great chemical and kink resistance for e in., cellent pump performance

Biocompatible thermoplastic tubing offers good chemical resistance. Does not contain BPA, phthalates, PVC, or pero in., ides. Sterilize by autoclave, gamma irradiation, and chemical sterilants. Complies with U.S. Pharmacopeia 43, National Formulary 38 (USP), General Chapter 88 Class VI, Biological reactivity Tests, In Vivo (2020). Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection

Specifications

Certificaciones/conformidad FDA;Non-Phthalate;USP;RoHS
Diámetro interior (imperial) 1/4 in
Diámetro exterior (imperial) 1/2 in
Longitud global (imperial) 50 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.