missing translation for 'onlineSavingsMsg'
Learn More

Techne™ Bloque de inserción de sondas para Tecal 140/425

Código de producto. 11960109
Change view
Click to view available options
No. of Places:
1
5
Tamaño del tubo:
10 mm, 8 mm, 6 mm, 4,5 mm, 3 mm
20mm
6mm
Tamaño de la unidad:
cada uno
Código de producto. No. of Places Tamaño del tubo unitSize
11960109 5 10 mm, 8 mm, 6 mm, 4,5 mm, 3 mm cada uno
13583390 5 6mm cada uno
13593390 1 20mm cada uno
3 options
Este artículo no se puede devolver. Vea la política de devoluciones

Código de producto. 11960109

Marca: Techne™ 1611436

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The probe inserts are made from aluminium or aluminium-bronze and must be ordered separately from the calibrator. Each insert is stamped for identification. A blank insert is available (please enquire) which may be drilled to suit your application.

  • Aluminium inserts
  • Immersion depth 114.3 mm

Specifications

Para utilizar con (equipo) Tecal 140/425
Material Aluminio
No. of Places 5
Tipo Accesorio, bloque
Tamaño del tubo 10 mm, 8 mm, 6 mm, 4,5 mm, 3 mm
Diámetro del pocillo (métrico) 10 mm, 8 mm, 6 mm, 4.5 mm, 3 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.