Learn More
Cerillo™ Stratus Plate Reader
Descripción
The Stratus is small enough to fit in the palm of your hand and allows for measurements in small spaces or restrictive environments, like anaerobic or microaerophilic chambers and incubators. Its uniquely simple interface and data storage allow it to be placed anywhere, with or without a computer.
The Stratus plate reader has new and improved capabilities to optimize flexibility for sample data collection in multiple standard plate formats to serve the wide-ranging needs of scientific researchers. The maximum allowable shaking speed is determined by the shaking radius of the shaking platform used, as well as the method of adapter attachment.
- Available in standard 600 nm, 496 nm, 650 nm, or customized wavelength
- Fits standard height 6-, 12-, 24-, and 96-well plates
- Small footprint and stackable
- No moving parts; minimal maintenance
- Functional in a broad range of environments
- Data is stored on a microSD card, no need for direct connection to a computer
- Can be powered by a wall outlet, external battery pack, or computer
Especificaciones
Especificaciones
| Tipo de detector | Digital Photosensor |
| Dimensiones (Largo x Ancho x Alto) | 14.4 x 13.0 x 6.8 cm |
| Temperatura de la incubadora | 50°C |
| Fuente de luz | Monochromatic Solid-State LEDs |
| Velocidad de medición | 45 sec. |
| Tipos de placas | 6, 12, 24, and 96-well Plates |
| Línea de productos | Stratus |
| Reading Options | Kinetic |
| Software Type | Software de PC |
| Selección de longitud de onda | Single Wavelength |
| Mostrar más |
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.