missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Aalborg™ Kit de caudalímetro de acero inoxidable con válvula
Specifications
Specifications
| Tipo | Kit de caudalímetro |
| Caudal de aire | LPM 1 |
| Conexiones | NPT de 1/8 pulg (hembra) |
| Altura (métrico) | 108 mm |
| Material de las piezas internas | Acero inoxidable |
| Longitud (métrico) | 25 mm |
| Precisión | ±5% |
| Báscula | Escala completa |
| Temperatura (métrico) | de 65 °C |
| Válvula | Acero inoxidable |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?