missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Rotavapor R-300 Rotary Evaporator, Electric Lift, with Condenser
Tienda Buchi Productos
Click to view available options
Tamaño de la unidad:
cada uno
Descripción
- Comfortable flask and vapor duct removal thanks to easy to use Combi-Clip
- User-friendly operation due to ergonomic electric or manual lift
- Immediate adjustment of heating temperature and rotation speed with intuitively positioned control knobs
- Easy plug and play extension to a fully integrated system including a central interface, vacuum pump and recirculating chiller according to your needs
- Choice between 5 L high-temperature and 1 L fast-heating bath
- Wide range of beneficial accessories available: Seven different glass assemblies, safety shield, lid for heating bath, automatic distillation and automatic foam detection
- Precise operation control with integrated digital display of heating temperature, rotation speed and lift position
- Traceability of all process parameters including data recording and charting with the optional Interface I-300 Pro
- Instant alert with push notification on mobile devices in case of process deviation (with Interface I-300/I-300 Pro only)
Especificaciones
Especificaciones
| Capacidad (métrico) | 5 L |
| Velocidad | 10 to 280 rpm |
| Intervalo de temperatura (métrico) | 20°C to 220°C |
| Incluye | Woulff Bottle |
| Tipo de condensador | Vertical Coil P+G |
| Tipo | Rotary Evaporator |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido
