missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Remote Weather Station and Sensor
Descripción
- Barometer.
- Weather forecast indication by symbols.
- Trend indication of atmospheric pressure.
- Thermometer.
- Wireless temperature data transfer from 3 different remote
sensor units. - Wireless transfer: 433 MHz frequency (UK: 418 MHz).
- Measuring range for main unit (indoor): 5°C to + 50°C.
- Memory for Min / Max temperature.
- Temperature alarm for channel 1.
- Outdoor temperature trend indication.
- Resolution: 0.1°C.
- Wireless temperature data transfer from 3 different remote
- Hygrometer.
- Wireless humidity data transfer from 3 different remote
sensor units. - Measuring range for relative humidity (indoor): 25 to 95%.
- Memory for Min / Max humidity.
- Humidity alarm for Channel 1.
- Humidity trend indication.
- Wireless humidity data transfer from 3 different remote
- Radio Controlled Clock.
- time setting and synchronization by Radio Signal DCF-77
for Central Europe. - 24 h display format.
- Date format: Day and month.
- Day of week selectable in 5 languages (E, F, D, I, S).
- Time and date manually adjustable.
- Moonphase.
- Second time zone.
- Dual crescendo alarm function, Snooze function (8min.).
- Low battery indication.
- Wall mount or table standing.
- Incl. 3 batteries AAA 1.5V.
- time setting and synchronization by Radio Signal DCF-77
- Size: 158 x 14 x 63mm, Weight: 296g.
- Remote Sensor Unit.
- Temperature range:−20°C to +60°C.
- Relative humidity range: 25% to 95%.
- Water resistant.
- LCD display and LED indicator.
- Range dependent on base unit and location: 30m.
- Low battery indicator.
- Table stand, wall mount feature.
- Size: 92 x 60 x 20mm, Weight: 63g.
Especificaciones
Especificaciones
| Dimensiones (Largo x Ancho x Alto) | 158 mm x 14 mm x 63 mm |
| Rango de humedad | 20% to 95% |
| Incluye | 2 x 1.5V AA batteries |
| Tipo de sonda | Remote |
| Peso (métrico) | 296 g |
| Batería, tipo | 3 AAA de 1,5 V |
Título del producto
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.
¿Detecta una oportunidad de mejora?