missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer Reinforced Thermoplastic Elastomer (TPE) Tubing

Código de producto. 30053416 Tienda Cole-Parmer Productos
Change view
Click to view available options
Diámetro interior (imperial):
1/2 in
1/4 in
1/8 in
1 in
3/4 in
3/8 in
5/8 in
Diámetro exterior (imperial):
1-1/8 in
1-3/8 in
1/2 in
1 in
3/4 in
3/8 in
5/8 in
Longitud global (imperial):
15 ft
25 ft
50 ft
Tamaño de la unidad:
15 metros
4.50 metro
7.60 metro
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Código de producto. Diámetro interior (imperial) Diámetro exterior (imperial) Longitud global (imperial) unitSize
30053416 1/4 in 1/2 in 25 ft 7.60 metro
30054259 3/8 in 5/8 in 25 ft 7.60 metro
30053418 1/2 in 3/4 in 50 ft 15 metros
30053008 1/8 in 3/8 in 15 ft 4.50 metro
30054078 3/4 in 1-1/8 in 25 ft 7.60 metro
30054058 1 in 1-3/8 in 25 ft 7.60 metro
30053594 1/2 in 3/4 in 25 ft 7.60 metro
30053110 3/4 in 1-1/8 in 15 ft 4.50 metro
30053019 1/8 in 3/8 in 25 ft 7.60 metro
30054157 3/8 in 5/8 in 15 ft 4.50 metro
30054038 1/4 in 1/2 in 15 ft 4.50 metro
30053677 1/4 in 1/2 in 50 ft 15 metros
30053981 5/8 in 1 in 50 ft 15 metros
30053079 5/8 in 1 in 15 ft 4.50 metro
30053370 5/8 in 1 in 25 ft 7.60 metro
30054114 3/4 in 1-1/8 in 50 ft 15 metros
30053654 1/8 in 3/8 in 50 ft 15 metros
30053007 3/8 in 5/8 in 50 ft 15 metros
30053183 1 in 1-3/8 in 15 ft 4.50 metro
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
This item is not returnable. View return policy
Product Code. 30053416 Supplier Cole-Parmer Supplier No. 5011631
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Braided to withstand high-pressure applications

Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection. E in., cellent for use in peristaltic pump applications. Great alternative to silicone tubing. Does not contain PVC, DEHP, phthalates, or other plasticizers. Ultra-low e in., tractables and leachables. Low gas and o in., ygen permeability. Low protein binding and nonpyrogenic material. Thermally weldable. USP Class VI, USP 661, and RoHS compliant and BPOG tested

Specifications

Certificaciones/conformidad ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
Diámetro interior (imperial) 1/4 in
Material TPE
Diámetro exterior (imperial) 1/2 in
Longitud global (imperial) 25 ft
Método de esterilización E-beam/gamma irradiation between 25 and 45 kGy
Color Translúcido
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.