missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haika Puro CX335 Nitrile Examination Gloves
Descripción
- Introducing Puro CX335 - the ultimate solution for your cleanroom needs
- These single-use nitrile gloves provide exceptional protection and comfort, allowing you to work with supreme sensitivity and dexterity
- With a powder-free, non-sterile design, the Puro CX335 offers the highest level of puncture resistance, ensuring that you can work confidently without the risk of tears or breaches
- The beaded cuff provides a secure fit and prevents the gloves from slipping off, while the gloves' ISO Class 5 rating ensures that they meet the highest standards of cleanliness and purity
- The gloves' AQL 1.5 rating also guarantees that they are of the highest quality, meeting or exceeding industry standards
- These gloves are perfect for a wide range of applications, from pharmaceuticals and biotechnology to microelectronics and semiconductors
- If you're looking for a cleanroom glove that provides the ultimate combination of comfort, protection, and sensitivity, look no further than Puro CX335
Especificaciones
Especificaciones
| Certificaciones/conformidad | ISO 5 |
| Certificaciones/conformidad (Europa) | EN 374 |
| Chlorinated | Sí |
| Accelerator Free | No |
| AQL | 1.5 |
| Color | Blanco |
| Desechables | Single-use |
| Acabado exterior | Parcialmente texturizado |
| Finger Thickness (English) | 6 mil |
| Finger Thickness (Metric) | 0.15 mm |
| Mostrar más |
Título del producto
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.
¿Detecta una oportunidad de mejora?