missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Performance Plastics PharmaFluor™
Descripción
- PharmaFluor™ is an extremely inert fluoropolymer tubing designed to meet the demands of biopharmaceutical, pharmaceutical and laboratory applications.
- Outstanding chemical and physical characteristics allow usage across a broad temperature range from -100°F (-73°C) to 400°F (203°C).
- Resists absorption and adsorption of fluids, minimizing the risk of fluid alteration in single-use or repeat-use bioprocessing applications.
- Virtually unaffected by chemical sanitizers and cleaners, enabling repeated cleaning without diminishing its service life.
- Meets the requirements of USP Class VI and/or USP and/or ISO 10993-5.
- Chemically inert, ensuring safe and reliable performance in critical applications.
- Ultra-pure and extremely low sorption characteristics. Ideal for preserving fluid integrity.
- Fully sterilizable via autoclave or gas, supporting rigorous cleaning processes.
- Provides an excellent barrier with very low permeability, enhancing process reliability.
- Perfect for sterile filling and dispensing systems, insulin production, diagnostic equipment, and general laboratory use.
- Suitable for cell and tissue culture transport as well as analytical and process equipment in biotechnology, pharmaceutical and environmental fields.
Especificaciones
Especificaciones
| Esterilizables en autoclave | Autoclavable |
| Diámetro interior (imperial) | 0.125 in. |
| Diámetro interior (métrico) | 3,2 mm |
| Material | FEP |
| Diámetro exterior (imperial) | 0.250 in., 6,4 mm |
| Longitud global (imperial) | 50 ft. |
| Longitud global (métrico) | 15 m |
| Esterilidad | Non-sterile |
| Color | Translucent |
| Dureza | 55 (Shore D) |
| Mostrar más |
Título del producto
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.
¿Detecta una oportunidad de mejora?