missing translation for 'onlineSavingsMsg'
Learn More

Kern Sohn OIML Class F1 Weight Set, Wooden Box

Código de producto. 17302053
Encompass_Preferred
Change view
Click to view available options
Peso (métrico):
1 a 200 g
1 a 500 g
De 1 a 100 g
De 1 a 50 g
De 1 g a 1 kg
De 1 g a 10 kg
De 1 g a 5 kg
De 1 mg a 1 kg
De 1 mg a 10 kg
De 1 g a 2 kg
De 1 mg a 100 g
De 1 mg a 200 g
De 1 mg a 2 kg
De 1 mg a 500 g
De 1 mg a 50 g
De 1 mg a 5 kg
Unit Size:
1 set
cada uno
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Peso (métrico) unitSize
17302053 De 1 mg a 2 kg cada uno
17302043 De 1 mg a 50 g cada uno
17322043 De 1 mg a 100 g cada uno
17342043 De 1 mg a 200 g cada uno
17362043 De 1 mg a 500 g cada uno
17382043 De 1 mg a 1 kg cada uno
17322053 De 1 mg a 5 kg cada uno
17342053 De 1 mg a 10 kg cada uno
17352053 De 1 a 50 g 1 set
17372053 De 1 a 100 g 1 set
17392053 1 a 200 g 1 set
17312063 1 a 500 g 1 set
17332063 De 1 g a 1 kg 1 set
17352063 De 1 g a 2 kg 1 set
17372063 De 1 g a 5 kg 1 set
17392063 De 1 g a 10 kg 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Product Code. 17302053 Supplier Kern Sohn Supplier No. 32307
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Weight set constructed of polished stainless steel and housed in a wooden box.

  • Knob shape
  • Polished stainless steel
  • Lined case
  • Milligram weight sets 1 mg to 500 mg are supplied in a removable plastic box

Specifications

Clasificación F1
Material Acero inoxidable
Material del envase Wood
Peso (métrico) De 1 mg a 2 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.