missing translation for 'onlineSavingsMsg'
Learn More

Brady Magicard™ 300 Duo with Magnetic Stripe and Smart Encoder

Código de producto. 30067356
Change view
Click to view available options
Color:
Blanco
Tamaño de la unidad:
cada uno
Código de producto. Color unitSize
30067356 Blanco cada uno
1 options
Este artículo no se puede devolver. Vea la política de devoluciones

Código de producto. 30067356

Marca: Brady 321944

Solo quedan null
Añadir a la cesta
Añadir a la cesta
Este artículo no se puede devolver. Vea la política de devoluciones

Robust, durable and reliable, the Magicard 300 is ideal for schools, colleges and medium sized businesses that print up to 10,000 cards per year. When it comes to secure and reliable ID card printing, you can trust the Magicard 300 to deliver.

  • High Quality Double sided printing - The Magicard 300 offers a wide color spectrum and prints at 300 x 300 dpi – great for photographs on ID cards and more accurate depiction of corporate logos and other images.
  • Trusted Identity - A HoloKote™ security watermark can be printed across the card surface. The Magicard 300 comes with 4 standard designs and allows you to add up to 4 custom designs such as your company logo, or some other unique security design.
  • Smart and Magnetic Stripe Card Encoding - Print and program your smart and magnetic stripe card in one go.
  • Digital Shredding™ - once data has been used for the print job, it is fragmented, rendering it irrecoverable, helping to ensure the printer is not a repository for data.
  • Threat Benchmarking - where we run security scans against the National Vulnerabilities Database and push regular updates to the device, ensuring that the printer software and associated system configuration conform to the highest levels of security.

Especificaciones

Tipo de producto Printer
Color Blanco
Tipo de pantalla Monocolor LCD
Para utilizar con (equipo) Brady Labels
Material Plastic
Print Technology Thermal Transfer
Longitud (imperial) 16.1 in.
Anchura (imperial) 8.5 in.
Longitud (métrico) 408 mm
Anchura (métrico) 215 mm
Altura (imperial) 9,5 in
Altura (métrico) 242 mm
Fondo (imperial) 16.1 in.
Fondo (métrico) 408 mm
Capacidad de color Full Color
Descripción Magicard 300 Duo card printer with magnetic and smart encoding
Tamaño de la pantalla 60.00 x 19.00 mm
Incluye This Magicard 300 Printer ships with a Card Input tray, a Card Output Tray, a PSU (including UK and EU Cable), a USB Cable, a Cleaning Card and a Quick Start Guide.
Idiomas English
Modelo Magicard 300
Resolución 300 ppp
Tipos de conector Ethernet, USB 2.0 Type A host port (1 back)
Sistema operativo Windows™ 10, Windows™ 11, Mac OS 10.10.x, Mac OS 10.7.x
Peso (métrico) 4.98 kg
Certificaciones/conformidad CE, UKCA
Para utilizar con (aplicación) Healthcare and Hospital labelling;General identification;Facility identification;Security identification
Cantidad 1 Ea.
Garantía 3 year MagiCover Limited
Detalles de la fuente de alimentación AC Adaptor
Tensión 110/240 V
Alternate Part Number 3300-0024/3
Mostrar más Mostrar menos
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.