missing translation for 'onlineSavingsMsg'
Learn More

GA International Laser and Inkjet Matte Paper Labels

Código de producto. 17894896
Encompass_Preferred
Change view
Click to view available options
Dimensions (LxW):
100 x 30 mm
100,1 x 30 mm
105 x 37 mm
105 x 42,3 mm
105 x 74 mm
139 x 99,1 mm
199,6 x 143,5 mm
199,6 x 289 mm
200 x 60 mm
210 x 99 mm
31 x 22 mm
31,5 x 13 mm
45,7 x 25,4 mm
46 x 11,1 mm
47,5 x 21,2 mm
63,5 x 33,8 mm
63,5 x 38,1 mm
63,5 x 46,5 mm
63,5 x 72 mm
64 x 7 mm
70 x 36 mm
76,2 x 46,4 mm
99,1 x 34 mm
99,1 x 38,1 mm
99,1 x 57 mm
99,1 x 67,7 mm
99,1 x 93,1 mm
Unit Size:
paquete de 100
paquete de 1000
paquete de 1200
paquete de 12000
paquete de 12600
paquete de 1400
paquete de 1600
paquete de 1800
paquete de 200
paquete de 2100
paquete de 2400
paquete de 300
paquete de 400
paquete de 4000
paquete de 4800
paquete de 600
paquete de 7200
paquete de 8400
Product Code. Dimensions (LxW) unitSize
17894896 63,5 x 46,5 mm paquete de 1800
17844826 47,5 x 21,2 mm paquete de 4800
17815136 99,1 x 34 mm paquete de 1600
17874816 105 x 37 mm paquete de 1600
17874826 199,6 x 143,5 mm paquete de 200
17884496 70 x 36 mm paquete de 2400
17824686 99,1 x 93,1 mm paquete de 600
17804306 46 x 11,1 mm paquete de 8400
17824416 100 x 30 mm paquete de 1800
17834416 210 x 99 mm paquete de 300
17814686 100,1 x 30 mm paquete de 1800
17894206 64 x 7 mm paquete de 12000
17895076 76,2 x 46,4 mm paquete de 1200
17814606 31,5 x 13 mm paquete de 12600
17845096 63,5 x 33,8 mm paquete de 2400
17814906 99,1 x 38,1 mm paquete de 1400
17814706 99,1 x 67,7 mm paquete de 2400
17835006 139 x 99,1 mm paquete de 400
17854436 199,6 x 289 mm paquete de 100
17884516 45,7 x 25,4 mm paquete de 4000
17814526 63,5 x 72 mm paquete de 1200
17865096 200 x 60 mm paquete de 400
17824616 63,5 x 38,1 mm paquete de 2100
17874466 99,1 x 57 mm paquete de 1000
17874846 105 x 74 mm paquete de 1800
17855036 105 x 42,3 mm paquete de 1400
17894546 31 x 22 mm paquete de 7200
27 options
This item is not returnable. View return policy

Product Code. 17894896

Brand: GA International A4LIP84WH

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These A4 labels are compatible with both desktop laser and inkjet printers and are ideal for general use applications in labs, offices, and warehouses.

  • Compatible with both laser and inkjet printers, for convenient printing
  • High print quality with vivid colors
  • Premium materials allow for uniform ink absorption and brightness

Specifications

Tipo de adhesivo Permanent
Recubrimiento None
Color White
Acabado Mate
Formato Hoja
Material Thermoplastic Film
Printable Sides Single-side Printable
Print Technology láser
Tipo de producto Label
Esterilidad No estéril
Etiquetas por hoja 18/Sheet
N.° por paquete 100/Pk.
Cantidad 1800/Pk.
Forma Rectángulo
Intervalo de temperatura (imperial) -20.2°F to +248°F
Intervalo de temperatura (métrico) -29°C to +120°C
Dimensions (LxW) 63,5 x 46,5 mm
Longitud (imperial) 1.83 in.
Longitud (métrico) 46.5 mm
Anchura (imperial) 2,5 in
Anchura (métrico) 63.5 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.