missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ISO Safety Sign - Disinfect Your Hands, German

Código de producto. 30280490
Change view
Click to view available options
Dimensiones (L x An):
150 x 50 mm
148 x 210 mm
210 x 297 mm
297 x 105 mm
297 x 420 mm
450 x 150 mm
600 x 200 mm
Material:
Aluminio
Polipropileno
Poliéster laminado
Unit Size:
cada uno
Product Code. Dimensiones (L x An) Material unitSize
30280490 297 x 420 mm Aluminio cada uno
30280478 150 x 50 mm Poliéster laminado cada uno
30280500 297 x 105 mm Poliéster laminado cada uno
30280563 450 x 150 mm Poliéster laminado cada uno
30280502 600 x 200 mm Poliéster laminado cada uno
30280414 148 x 210 mm Poliéster laminado cada uno
30280431 210 x 297 mm Poliéster laminado cada uno
30280460 297 x 420 mm Poliéster laminado cada uno
30280486 150 x 50 mm Polipropileno cada uno
30280578 297 x 105 mm Polipropileno cada uno
30280564 450 x 150 mm Polipropileno cada uno
30280428 600 x 200 mm Polipropileno cada uno
30280451 148 x 210 mm Polipropileno cada uno
30280514 210 x 297 mm Polipropileno cada uno
30280568 297 x 420 mm Polipropileno cada uno
30280429 150 x 50 mm Aluminio cada uno
30280527 297 x 105 mm Aluminio cada uno
30280585 450 x 150 mm Aluminio cada uno
30280487 148 x 210 mm Aluminio cada uno
30280550 210 x 297 mm Aluminio cada uno
20 options
This item is not returnable. View return policy

Product Code. 30280490

Brand: Brady™ 322298

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sign to signify that hands must be disinfected. Text is in German.

  • Sign compliant to ISO 7010

Specifications

Certificaciones/conformidad ISO 7010; Compliant with Directive 2011/65/EU and 2015/863
Alternate Part Number M/M061/DE453/ALU-297x420-1
Grado M061
Material Aluminio
Cantidad 1 Ea.
Tipo de montaje Surface Mount, Wall Mount
Para utilizar con (aplicación) Facility Identification, Safety Identification
Altura (imperial) 16.54 in.
Altura (métrico) 420 mm
Grosor 1 mm
Anchura (imperial) 11.69 in.
Anchura (métrico) 297 mm
Intervalo de temperatura (métrico) -40°C to +140°C
Forma Rectangular
Intervalo de temperatura (imperial) -40°F to +284°F
Idiomas German
Dimensiones (L x An) 297 x 420 mm
Texto mostrado Hände desinfizieren
Tipo de producto Personal Hygiene Sign
Color White on Blue
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.