missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-754 - Ultralight Cut-Resistant Gloves
Description
- Heightened defenses: Developed with INTERCEPT™ Cut Resistance Technology, and satisfying ANSI A4 and EN ISO D cut resistance standards, HyFlex™ 11-754 industrial gloves guard against lacerations and prevent common workplace injuries
- Enhanced tactile sensitivity: Palm-dipped, with nylon liner, these PU-coated gloves benefit from advanced tactile sensitivity and touchscreen compatibility
- Elevated comfort: Ultra-lightweight and fitted to natural hand contours, HyFlex™ 11-754 PPE gloves elicit minimal hand fatigue
- Improved dexterity: These polyurethane gloves' ultralight design also increases flexibility and everyday ease of use
- Certified skin-friendliness: HyFlex™ 11-754 industrial working gloves are Dermatest™-approved for skin-friendliness
Specifications
Specifications
| Certificaciones/conformidad (Europa) | Dermatologically Tested|Ecovadis label|EN 388:2016 +A1:2018|EN ISO 21420:2020 |
| Área revestida | Palm |
| Estructura | Knit |
| Coating Material | Poliuretano |
| Color | Gris |
| Cut Resistance Rating | ANSI A4 |
| Hand | Ambidiestro |
| Latex Free | No |
| Material | Nylon, Spandex, Polyurethane |
| Tipo de producto | Cut- and Abrasion-resistant Glove |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?