Learn More
Ácido clorhídrico, 99,999999 % (base de metales), 33 % mín, Thermo Scientific Chemicals
Descripción
Hydrochloric acid is used in chemical synthesis reactions to produce vinyl chloride, fertilizers, dyes, pigments and pharmaceutical ingredients. It is also used in catalyst regeneration, rubber manufacturing, electroplating, semiconductor manufacturing, leather tanning and cotton seed processing. It finds use in the manufacture of polyvinyl chloride (PVC). Further, it is employed for regeneration of ion exchangers and in the tanning industry for the processing of leathers.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Especificaciones
Especificaciones
| Nombre del producto químico o material | Hydrochloric acid |
| Color | De incoloro a amarillo |
| Punto de ebullición | De 81,5 °C a 110 °C |
| Concentración | ≤ 33% |
| Densidad | 1.19 g/mL |
| Olor | Punzante |
| Notas del porcentaje del ensayo | (base metálica) |
| Cantidad | 250mL. |
| Forma física | Líquido, doble destilado en cuarzo |
| Número UN | UN1789 |
| Show More |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.