missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Frontier™ 5000 Multi-Pro Series Rack

Código de producto. 30130235 Tienda Ohaus Productos
Change view
Click to view available options
Capacidad:
1 x 100 mL
1 x 145 mL
1 x 200 mL
1 x 250 mL
1 x 30 mL
1 x 50 mL
1 x mL
18 x 1,1 mL hasta 5 mL
3 x 15 mL
4 x 15 mL
4 x 5 mL
7 x 15 mL
8 x 7 mL
Línea de productos:
FA
FA V2
FB
RB
RB V1
RB V2
RB V3
RB/V de CA
RB/V de CA 1
Sar
V2 del borde
V3 del borde
Tamaño de la unidad:
paquete de 2
Código de producto. Capacidad Línea de productos unitSize
30130235 1 x 50 mL V3 del borde paquete de 2
30130238 18 x 1,1 mL hasta 5 mL Sar paquete de 2
30130256 1 x 250 mL FA paquete de 2
30130240 1 x 100 mL RB V1 paquete de 2
30130251 7 x 15 mL RB/V de CA 1 paquete de 2
30130242 8 x 7 mL RB/V de CA paquete de 2
30130246 1 x 50 mL RB V2 paquete de 2
30130252 3 x 15 mL FA paquete de 2
30130230 1 x 200 mL FA paquete de 2
30130228 1 x 145 mL FB paquete de 2
30130261 1 x 50 mL FA V2 paquete de 2
30130226 1 x 30 mL V2 del borde paquete de 2
30130241 4 x 15 mL FA paquete de 2
30130249 1 x mL RB V2 paquete de 2
30130225 1 x 30 mL RB paquete de 2
30130233 4 x 5 mL FA paquete de 2
30130265 1 x 250 mL FB paquete de 2
30130267 1 x 50 mL RB V3 paquete de 2
18 options
Este artículo no se puede devolver. Vea la política de devoluciones

Código de producto. 30130235

Marca: OHAUS™ 83041022

Por favor, para comprar este producto. ¿No tiene usuario web? Regístrese hoy mismo.

Este artículo no se puede devolver. Vea la política de devoluciones

Offering flexibility to maximize sample preparation.

Frontier™ 5000 Rotors

Frontier™ rotors extend the functionality of Frontier™ centrifuges by increasing the number of tubes of varied types and sizes that can be used in conjunction with each of the centrifuge models. Easy to clean and operate, the rotors are durably constructed to withstand demanding centrifugation.

Offering Flexibility to Maximize Sample Preparation

  • Choose from a range of rotors to be used with Frontier™ centrifuges to match capacities and flexibility required for your basic to high-performance sample preparation needs.
  • Designed with usability in mind, the Frontier™ rotors can be effortlessly installed or removed in a few quick and simple steps, and users have easy access to the samples.
  • The sturdy rotors are constructed of high-quality materials and built to last through demanding workflows from autoclave sterilization to sub-zero temperature.
  • OHAUS Frontier™ centrifuges are reliable, versatile and ideal for numerous laboratory applications.
  • Features include small to medium capacity, various speed ranges and non-refrigerated or refrigerated options to suit all requirements.

BIOSEALED Rotors and Buckets

Bio-containment or aerosol tight accessories such as Bioseal Angle rotors for micro tubes and Bioseal buckets used with Swing out rotors for larger sample volumes are submitted for rigorous testing by the German Institute for Standardization (DIN) and as such meet the pertinent international standard, DIN EN 61010-2-020:03-2007.

TRUSTED_SUSTAINABILITY

Specifications

Tipo Rack
Material Polipropileno
Para utilizar con (equipo) 83041011
Desechables Reutilizable
Capacidad 1 x 50 mL
Esterilizables en autoclave Not Autoclavable
Línea de productos V3 del borde
Tamaño del tubo 50 mL
Diámetro interior (métrico) 29 mm
N.° por paquete 2 Pieces
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.