missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ White Polypropylene PE Foam/PTFE Cap
Tienda Fisherbrand Productos
Click to view available options
Acabado del cuello:
22-400
Tamaño de la unidad:
paquete de 500
Descripción
Polypropylene (PP) caps with F217 & PTFE liners are an economical alternative to Thermoset & Phenolic PTFE lined caps. They have a PTFE facing, backed by F217 liners. The F217 liners consist of 3 plys: a low density foam core tightly sandwiched between two layers of polyethylene (LDPE). PTFE/F217 liners are very resilient and have strong resistance to chemicals and moisture and help keep bottle or jar contents free of odor and taste interference.
- Features F217 liners which consists of 3 plys: a low density foam core tightly sandwiched between two layers of polyethylene (LDPE)
- PTFE/F217 liners are resilient and have strong resistance to chemicals and moisture and help keep bottle or jar contents free of odor and taste interference
Especificaciones
Especificaciones
| Color | White |
| Material | Polipropileno |
| N.º por caja | 500/Cs. |
| Envase | 5 bags of 100 |
| Cantidad | 500/Cs. |
| Color del tapón | Blanco |
| Material de revestimiento | PE Foam/PTFE |
| Acabado del cuello | 22-400 |
| Certificaciones/conformidad | ISO 9001 |
| Closure Included | Sí |
| Mostrar más |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido