missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Beskrivelse
eShield™ Stay-Clean Covers provide a reliable germ barrier for tablets in non-sterile environments, reducing cross-contamination risks while maintaining full device functionality.
- For use with tablets
- Tear-resistant barrier protection
- Reduces cross-contamination
- Clean, clear, FDA-approved material
- Single-use, disposable
- Touch sensitive, even with double gloves
- Easy, secure self-adhesive closure
- Adjustable for snug fit and better touch-screen performance
Caution:
- Non-sterile. Not for use in a sterile field.
- For use in hospitals, dental, emergency, OSHA, medical, veterinary, food service, construction, industrial, or other disordered or contaminated environments.
- Non-submersible. Do not reuse.
Warning:
- The cover limits air flow to the device.
- Some devices require significant air flow for cooling. Verify that the device will not overheat while in the Stay-Clean cover before extended use.
Tekniske data
Tekniske data
| Esterilizables en autoclave | Not Autoclavable |
| Tipo de tapón | Self-adhesive |
| Color | Clear |
| Desechables | Single-use |
| Material | LDPE |
| Esterilidad | Non-sterile |
| Longitud (imperial) | 8 in |
| Longitud (métrico) | 20.3 cm |
| Anchura (imperial) | 6 in. |
| Anchura (métrico) | 15.2 cm |
| Vis mere |
Produkttitel
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.
Ser du en mulighed for forbedring?
