missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell EDGE™ 48-703 Seamless Knit Polyethylene Gloves with Leather Palm Pad
Tienda Ansell Productos
Click to view available options
Tamaño:
9
Tamaño de la unidad:
12 pares
Description
- Seamless construction with a knit wrist provides a close fit for a high level of dexterity
- Re-inforcement protects the user when handling hot or sharp objects
- Enhanced grip capabilities in dry or slightly oily environments
- Leather palm pad offers additional cushioning and protection
Specifications
Specifications
| Certificaciones/conformidad (Europa) | EN 420:2003 + A1:2009; categoría III |
| Estructura | Seamless Knit |
| Coating Material | Nitrile |
| Color | Gris |
| Acabado exterior | No Texture |
| Hand | Específico |
| Latex Free | No |
| Material | Polyethylene, Fiberglass |
| Tipo de producto | Seamless Knit Gloves |
| Tamaño | 9 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction