missing translation for 'onlineSavingsMsg'
Learn More

Liofilchem™ Portaobjetos de contacto 9

Product Code. p-8011974
Encompass_Preferred
Change view
Click to view available options
Cantidad:
120 portaobjetos
20 portaobjetos
Unit Size:
paquete de 120
paquete de 20
Product Code. Cantidad unitSize
11994339 120 portaobjetos paquete de 120
11904379 20 portaobjetos paquete de 20
2 options
This item is not returnable. View return policy

Product Code. 11994339

Brand: Liofilchem™ 53532

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

PCA and TTC and Neutralizing / PCA and TTC and Neutralizing Flex Dip-slide with a non selective medium for total bacterial count.

  • Contact Slide 9 is a ready-to-use device with a medium coated onto a plastic support used for the microbial monitoring of surfaces and liquids. The slide is covered on both sides with PCA and TTC and Neutralizing which allows bacteria to grow as red colonies, even in the presence of residues of disinfectants.

Specifications

Certificaciones/conformidad ISO 18593:2004
Contenido y almacenamiento 10°C to 25°C
Detecta Total Bacterial Count
Formato Slide
Tipo de producto Contact Slide
Esterilidad No estéril
Clase de organismo diana Gram-positive Organisms
Formulación PCA + TTC + Neutralizing/PCA + TTC + Neutralizing
Para utilizar con (aplicación) For Total Bacterial Count Detection
Condiciones de incubación At 36 ± 1°C for 24 to 48 hr.
Tiempo de incubación 24 to 48hr.
Cantidad 120 portaobjetos
Estado normativo ISO 18593:2004
Tipo de portaobjetos Flex
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.