missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Class A Amber Borosilicate Volumetric Flask with Glass Stopper
Tienda Brand Productos
Click to view available options
Capacidad (métrico):
25 mL
50 mL
100 mL
250 mL
1 L
Certificaciones/conformidad:
Lote USP
USP de un solo lote
USP única
missing translation for 'unitSize'
cada uno
paquete de 2
Description
- Borosilicate 3.3
- To DIN EN ISO 1042
- Calibrated to contain (TC, In)
- Includes USP certificate, single, single batch, or batch delivery
Specifications
Specifications
| Calibración | To Contain |
| Certificaciones/conformidad | Lote USP |
| Capacidad (métrico) | 50 mL |
| Material | Borosilicate Glass (3.3) |
| Esterilizables en autoclave | Autoclavable |
| Desechables | Reusable |
| Graduated | Sí |
| Mouth Style | Narrow |
| Esterilidad | No estéril |
| Forma del fondo | Plano |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction