Learn More
Thermo Scientific™ Agitador de velocidad lenta Cimarec™ Biosystem Direct, 230 V Euro
Garantice la fiabilidad, la seguridad y el rendimiento con los agitadores de velocidad lenta Thermo Scientific™ Cimarec™ Biosystem Direct, diseñados para aplicaciones exigentes de cultivo celular.
Especificaciones
| Velocidad | 5 to 120 rpm |
|---|---|
| Material de la placa superior | Stainless Steel |
| Forma | Square |
| Altura (imperial) | 2.4 in. |
| Altura (métrico) | 60 mm |
Descripción
Ensure reliability, safety and performance with Thermo Scientific™ Cimarec™ Biosystem Direct Slow Speed Stirrers, designed for demanding cell culture applications. These stirrers feature low heat output and gentle stir acceleration/deceleration—ideal for thermally sensitive operations.
Features:- Built-in controller
- Heatless operation protects heat-sensitive cell culture
- Stainless-steel housing is easy to clean and resists aggressive media
- Gradual low-shear acceleration on start-up
- Operating conditions are -10°C to +40°C at 95%RH
- Protection class IP6
- Smooth and even stirring as low as 5rpm
- Single position stirrers can stir up to 5L
- Four-position stirrers can stir up to 2L per position
Includes:
100-240V units contain a cord set with various plugs.
Warranty: 5 years
Especificaciones
| 5 to 120 rpm | |
| Square | |
| 60 mm | |
| Stirrer |
| Stainless Steel | |
| 2.4 in. | |
| -10°C to +40°C (Operating) |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.