missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CPC (Colder) AseptiQuik™ S Low-Flow Genderless Quick-Disconnect Fittings, Sanitary Adapter, High-Temperature Polycarbonate
Descripción
Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application. Manufactured in an ISO Class 7 certified cleanroom to minimize contamination by pollutants. Simple flip, click, and pull design minimizes operator errors. Create quick and easy sterile connections, even in nonsterile environments. Specifically designed for small-volume fluid transfer applications. Robust construction provides reliable and repeatable fluid transfer. Sterilize by autoclave up to 130°C (266°F). 0.25 in. nominal flow path size
Especificaciones
Especificaciones
| Certificaciones/conformidad | ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP |
| Temperatura mín. de funcionamiento (métrico) | 1°C |
| Cantidad de embalaje | 1 Ea. |
| Puerto de salida | Quick Disconnect x Sanitary |
| Método de esterilización | Gamma irradiation up to 50 kGy |
| Forma | Straight |
| Incluye | 3/4 in Tamaño de la abrazadera sanitaria |
| Material (sello) | Platinum-cured Silicone |
| Color | White with blue pull tab |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?