missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Zapatos Arrow 8200
Description
- CE EN ISO 20347:2012 OB A, FO SRA
- Piel suave
- Blanco
- Entresuela de PU con absorción de impactos
- Suela de PU antideslizante
- Tratamiento Sanitized
- Antiestático
- Correa de talón plegable, ajustable
- Parche de microfibra en el talón.
- Revestimiento de microfibra, absorción de la transpiración
Specifications
Specifications
| Certificaciones/conformidad | CE EN ISO 20347:2012 OB A, FO SRA |
| Color | Blanco |
| Material de revestimiento | Microfibra |
| Material | Cuero |
| Tamaño | 36 |
| Características exclusivas | Antideslizante |
| Material de la suela | Poliuretano |
| Modelo | 8200 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?