missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ AlphaTec™ 4000 AVANT2 AIRline Ultrasonically Welded and Taped G02
Descripción
Affixed by the wearer and detachable for reuse.
- The air flow is adjustable from 340 L/min to 590 L/min at a working pressure of 3.5 to 5 bar.
- Exceptional protection, over 200 chemicals permeation tested, including chemical warfare agents
- Welded and taped seams, our highest barrier to liquids and particulates
- Panoramic visor design ensures a good field of vision for the wearer
- A range of sleeve options available, including double cuffs and permanently attached chemical protective gloves.
- HEPA filter provides secondary protection from airline contamination and a SMC silencer ensures the noise inside the suit is always below 70 dB (even at maximum airflow)
- Exhalation valves fitted to the rear of the suit allows C02 to escape and equalises pressure within the suit, allowing for a full range of movement without risk of excessive pressure causing harm to the suit or the wearer
- Emergency rip cord permits rapid doffing of the suit in cases of emergency or undue distress to the wearer
- Attached socks with elasticated boot overflap
- Socks are designed to be worn inside chemical protective boots with the leg overflap worn outside to reduce the potential for chemical ingress
Especificaciones
Especificaciones
| Certificaciones/conformidad | EN 14605:2005 + A1:2009|CE Number|EN 1073-1:2016 + A1:2018|EN 1149-5:2018 |
| Color | Verde |
| Para utilizar con (aplicación) | Contaminated Environments|Chemical Handling|Filling, blending and charging of raw materials|Transferring liquids and solids|Opening and draining pumps valves or lines|Loading and unloading of proces equipment|Raw material sample collection|Concentration mixing and palletisation|Hazmat response|Assembly and disassembly of large pipes |
| Hood Type | Totalmente encapsulado |
| Material | Multi-layer Barrier Laminate Fabric |
| Tamaño | 2X-Large |
| Tipo de tapón | Zipper |
| Tipo de collarín | Encapsulated Hood |
| Estilo de manguito | Elasticated double cuffs with finger and thumb loop and permanently attached chemical protective gloves |
| Desechables | Reusable |
| Mostrar más |
Título del producto
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.
¿Detecta una oportunidad de mejora?