Learn More
Acetic Acid, Analytical Grade, Penta Chemicals
Descripción
About us
The company PENTA was established in 1990 under the trade name Ing. Petr Švec - PENTA s.r.o.. From the very beginning, we have been a solely Czech company which is managed by the Švec family, including company founder Petr Švec.
We specialize in the manufacture and distribution of pure, laboratory, pharmaceutical and specialty chemicals, which we market under the trade name Penta. We manufacture and supply a wide range of organic and inorganic chemicals, in large volumes, with a quality ranging from technical, to pure, to A.G. and ACS.
High quality and flexibility
Thanks to the high quality of our products, and our ability to fulfil specific customer requirements, we rank among the leading suppliers of qualified chemicals in the domestic market, and more recently we have also expanded into the global market.
We manufacture the chemicals in our own modern complex, which fulfils the strictest quality and safety criteria. Our large warehouse facilities, including two automated warehouses, enable us to accomodate client requirements. We package the products in accordance with all legislative requirements, and can deliver them to the customer using our own ADR transport on request.
Environmental responsibility
Our priority is to supply the maximum quality of chemicals, reliability, and environmental awareness. Our efforts are evidenced by many awards and certificates, including ISO 9001, ISO 14001 and the Responsible Care certificate for responsible business in the chemical industry.
Especificaciones
Especificaciones
| Nombre del producto químico o material | Acetic Acid |
| Porcentaje de pureza | ≥99% |
| Grado | Analítica |
| Cantidad | 2.5 L |
| Envase | Glass Bottle |
Seguridad y manipulación
- Acetic acid 99%
- Peligro
- Lesión ocular grave/irritación ocular Categoría 1
- Líquido inflamable Categoría 3
- Corrosión o irritación cutáneas Categoría 1A
- H226-Líquidos y vapores inflamables.
- H314-Provoca quemaduras graves en la piel y lesiones oculares graves.
- H318-Provoca lesiones oculares graves.
- P260-No respirar el polvo/el humo/el gas/la niebla/los vapores/el aerosol.
- P280-Llevar guantes/prendas/gafas/máscara de protección.
- P301+P330+P331-EN CASO DE INGESTIÓN: Enjuagarse la boca. NO provocar el vómito.
- P305+P351+P338-EN CASO DE CONTACTO CON LOS OJOS: Aclarar cuidadosamente con agua durante varios minutos. Quitar las lentes de contacto, si lleva y resulta fácil. Seguir aclarando.
- P310-Llamar inmediatamente a un CENTRO DE TOXICOLOG A/médico/.
- MIXTURE LIST-Contém: Acetic acid
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.