missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ 80 L Ingredients Container with 4 Wheels
Descripción
- Hygienic ingredients storage guaranteed (with lid).
- Completely smooth bottom with no visible screws.
- Rounded corners and completely smooth walls for easy cleaning.
- 4 PA wheels 50 mm diameter with rubber tire for easy manoeuvring (G144921, G144931).
- Stainless steel wheel housing, 4 PA wheels 50 mm diameter with rubber tire for easy manoeuvring (G144932).
- The lid opens with a flap and stays open when the flap is folded back for ease of use.
- Container available with lids in several colors to choose from or in a 4-runner version instead of wheels.
- Wide range of color lids available.
- A single range of lids for 40 L and 80 L ingredients containers.
- Container designed in slightly transparent HDPE, allowing the content and level of material to be seen.
- Nestable container to save space when stored.
- Contents easily visible thanks to the clear lid (G144931, G144932).
- Stainless steel clevis recommended in humid environments (no damage to the bearings even in the presence of water).
Especificaciones
Especificaciones
| Tipo | Storage Tote |
| Material | HDPE |
| Color | Blanco |
| Forma | Rectangulares |
| Incluye | Tapa |
Título del producto
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.
¿Detecta una oportunidad de mejora?