Learn More
Cloruro de (1-hexadecil)trimetilamonio, 96 %, Thermo Scientific Chemicals
Descripción
(1-Hexadecyl)trimethylammonium chloride is used as a topical antiseptic and surfactant. It is used in hair care formulations, cream rinse ingredient, hair conditioners and shampoos as a conditioning agent.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Especificaciones
Especificaciones
| Nombre del producto químico o material | (1-Hexadecyl)trimethylammonium chloride |
| Punto de fusión | 234°C |
| Color | Blanco |
| Densidad | 0.968 g/mL |
| Olor | Odorless |
| Fórmula lineal | CH3(CH2)15N(CH3)3Cl |
| Cantidad | 500 g |
| Número UN | UN1759 |
| Beilstein | 3657974 |
| Información de solubilidad | Soluble in water. |
| Mostrar más |
RUO – Research Use Only
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.