missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 0.5 μL 7000 Series Microliter Syringe
Descripción
- The only zero-dead volume syringe available.
- The fine gauge tungsten plunger wire extends to the tip of the needle, ensuring that all solvent is expelled, dispensing up to 0.05 μL.
Especificaciones
Especificaciones
| Esterilizables en autoclave | Autoclavable |
| Material | Borosilicate Glass |
| Calibre de aguja | 26s G |
| Diámetro interior (imperial) | 0,049 in |
| Diámetro interior de la aguja (imperial) | 0,005 in |
| Diámetro interior de la aguja (métrico) | 0.13 mm |
| Diámetro exterior de la aguja (imperial) | 0,019 in |
| Diámetro exterior (imperial) | 0,260 in |
| Diámetro interior (métrico) | 1.24 mm |
| Diámetro exterior (métrico) | 6.60 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?