missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Reinforced Polypropylene Warning Signs

Brand:  Brady™ 252205

20.69 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10366194

  • 26.35€ / cada uno
Only null left
Fecha estimada de envoi: 29-08-2025
Add to basket
This item is not returnable. View return policy

Description

Description

Specifications

Specifications

ISO 7010, RoHS compliant using EU Directive 2002/95/EC
Polypropylene
Reinforced Polypropylene
315 mm
315 mm
Triangular
Warning Sign
PIC 302-TRI 315-B7527
1 Ea.
Pipe markers and safety signs
0.369 mm
-40°C to 120°C
Warning of Toxic Substances
Black on Yellow
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Brady™ Reinforced Polypropylene Warning Signs > Warning of Toxic Substances; Width: 315mm; Height: 315mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.