missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Thermo Scientific™ IntelliStack™ Incubator Shaker, Single Unit

Code produit 30245669 Tous les produits Thermo Scientific Produits
Change view
Click to view available options
Incluye:
Puerta abatible hacia abajo
Puerta abatible hacia arriba
Tensión:
220 V
Unit Size:
1 unidad
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Incluye Tensión unitSize
30245669 Puerta abatible hacia arriba 220 V 1 unidad
30245668 Puerta abatible hacia abajo 220 V 1 unidad
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 30245669 Supplier Thermo Scientific™ Supplier No. 8882620U

Por favor, para comprar este producto. ¿No tiene usuario web? Regístrese hoy mismo.

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

The Thermo Scientific™ IntelliStack™ Incubator Shaker combines the functionality of a incubator and shaker, allowing users to set and maintain specific temperature, speed, humidity level, and duration parameters to meet the requirements of various applications.

The Thermo Scientific™ IntelliStack™ Incubator Shaker is a versatile laboratory instrument used for incubating and agitating samples simultaneously. It combines the functions of an incubator and shaker, providing a controlled environment for cell culture, microbial growth, and various other applications. With adjustable temperature, speed, and humidity settings, it offers precise control over experimental conditions. A large, easy-to-use touchscreen display with alarms, alerts, and data logging allows for easy operation.

Intuitive touchscreen display

  • Large, easy-to-use 10 in. color touchscreen display
  • Real-time monitoring of key parameters
  • Easily start, stop, or disable each parameter from the main screen
  • Program mode available with the ability to customize up to 12 steps per program
  • Easy mode allows the operator to set each parameter to run in continuous mode

Enhanced sample security

  • User access control to allow only authorized persons to make changes to critical parameters
  • Data, alarm, and event logging with export via USB or Ethernet
  • Alarms and Alerts built into the unit that can be customized or disabled as needed
  • Internal thermal protection and overheat safety switches built into the unit to protect samples
  • Precise control of CO2 levels inside the chamber with an IR sensor

Large capacity

  • Large capacity inner chamber (39 x 27 x13 in.) capable of shaking up to 5 L Shaker flasks
  • Large 35 x 22 in. platform comes installed, and can be pulled out to clean and access samples
  • Stack up to 3 IntelliStack™ Incubator Shakers using supplied components
  • For triple-stacked configurations, upswing door is recommended for the top unit only and downswing for the middle and bottom units
  • CO2 and Non-CO2 models can be stacked together for more efficient use of your space
  • Available in 26 mm or 50 mm orbits to accommodate different size vessels and protocols
  • Optional IntelliStack Stand can be used with one or two units to raise the units 13.4 in. and improve ergonomics

Easy to Use Design

  • Interior bidirectional LED lighting for easy viewing of samples without opening the door
  • Easy to clean rounded corners with bi-directional UV lighting
  • Access port included for easy access to the inner chamber
  • Optional light protective window shield for use in light sensitive applications (SKU 88900002)
  • Units available with up swing doors for easy access when stacked.

Durable, Low Maintenance

  • Designed to keep the noise level below 60 dB
  • All units include hydrocarbon refrigerant that has low energy consumption
  • Compatible with the existing Thermo Scientific™ clamps and accessories (see the brochure or manual for part numbers)
  • All units include a 2-year manufacturer warranty
TRUSTED_SUSTAINABILITY

Specifications

Órbita 25 mm
Capacidad portante (métrico) 20 kg
Tensión 220 V
Tipo de producto Incubador Agitador
Uniformidad de temperatura ±0.3°C (@3°C)
Dimensiones interiores (F x An x Al) 27.2 x 39.6 x 13.7 in. (690 x 1005 x 347 mm)
Dimensiones de la plataforma (L x An) 35.4 x 22 in. (900 x 560 mm)
Dimensiones (Largo x Ancho x Alto) 34.9 x 55.1 x 26.8 in. (886 x 1400 x 680 mm)
Pantalla 10 in. Color Touchscreen
Rango de humedad Ambient Humidity to 90%
Incluye Puerta abatible hacia arriba
Refrigerado Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.