Learn More
Thermo Scientific™ Sorvall ST1R Plus Centrifuge Series
Descripción
The ST1/ST1R Plus series centrifuges come standard with an easy-to-use keypad and high contrast LCD display. Quickly and securely swap between 14 unique rotor options with the tool-less Auto-Lock rotor exchange. This compact centrifuge has a capacity up to 1.6L and can spin up to 76 x 5/7 mL blood tubes and 16 x 50mL conical tubes with biocontainment and is ideal for routine applications.
-
Easy to Use:
- Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance.
- Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current needed certifications
- Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches.
Thermo Scientific™ Auto-Lock™ III Rotor System:
- Secure locking system allows easy push-button installation and exchange of rotors.
- System saves time when switching between applications.
- Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life.
Thermo Scientific™ ClickSeal™ Bucket Sealing System:
- Biocontainment solution seals with a snap; eliminates screw caps and complicated clips.
- System has glove-friendly, one-handed open/close capability.
- System is certified by CAMR™ in Porton Down, UK.
Thermo Scientific™ SMARTSpin™ Technology:
- Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option:
- Technology optimizes safety and improves separations.
Space-Saving Design:
- Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.
Energy Efficient:
- System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing.
Especificaciones
Especificaciones
| Certificaciones/conformidad | EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 y 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC parte 15 |
| Tipo de controlador | Microprocesador |
| Capacidad | 4 x 400 mL with TX-400 Rotor |
| RCF máx. | 25,830 x g (Microliter 30 x 2 Rotor) |
| Vel. máx | 15 200 rpm (rotor Microliter 30 x 2) |
| Refrigerado | Sí |
| Sistema de accionamiento | Direct, Brushless Induction Low Profile |
| Incluye | El rotor debe adquirirse por separado |
| Memoria | Almacena hasta 6 programas |
| Modelo | IVD |
| Mostrar más |
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.