missing translation for 'onlineSavingsMsg'
Learn More

Atlas Material Testing™ Polypropylene Special Cartridge

Product Code. 11943769
Encompass
Change view
Click to view available options
Description:
Threshold: 1 to 3μM
Threshold: 100μM
Threshold: 25μM
Unit Size:
Each
Product Code. Description unitSize
11943769 Threshold: 25μM Each
11913769 Threshold: 1 to 3μM Each
11963769 Threshold: 100μM Each
3 options
This item is not returnable. View return policy

Product Code. 11943769

Brand: Atlas Material Testing™ RB5115211

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Certifications/Compliance Food Quality
Description Threshold: 25μM
Flow Rate 1000 L/hr.
Material Polypropylene
Quantity 1 Each
Temperature (Metric) Max. Operating 35°C
Temperature (Metric) Operating 35°C
Type Cartridge
Length (Metric) 254 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.