Learn More
Thermo Scientific™ Orion™ Two-Electrode Conductivity Cells
Descripción
Two-electrode conductivity cells for Thermo Scientific™ Orion Two-Electrode Conductivity Cells are available in a variety of materials and measurement ranges. Useful for laboratory and field applications.
2-Electrode conductivity cells 011010A and 011010 are glass/platinum, have a nominal cell constant of 1.0cm-1 and are intended for laboratory use; measurement range is 1μS/cm to 200mS/cm.
2-Electrode conductivity cells 011020A, 011020 and 9902BN are glass/platinum, have a nominal cell constant of 0.1cm-1 and are intended for laboratory use and ultra pure water; measurement range is 0.1μS/cm to 100μS/cm.
2-Electrode conductivity cells 011050MD, 011050A and 011050 are epoxy/platinum, have a nominal cell constant of 1.0cm-1 and are intended for field or laboratory use; measurement range is 1μS/cm to 20mS/cm.
2-Electrode conductivity cells 011510MD and 011510are epoxy/graphite, have a nominal cell constant of 1.0cm-1 and are intended for field or laboratory use; measurement range is 10μS/cm to 200mS/cm.
2-Electrode conductivity cells 013016MD, 013016A and 013016D are steel (V4A), have a nominal cell constant of 0.1cm-1 and are intended for laboratory use and ultra pure water; measurement range is 0.01μS/cm to 300μS/cm
2-Electrode conductivity cell 018020MD is glass/platinum, has a nominal cell constant of 10cm-1 and is intended for high electrolyte concentration solutions; measurement range is 10μS/cm to 2000mS/cm.
Recommended for:
Intended for labortatory and field use
Especificaciones
Especificaciones
| Tipos de conector | DIN de 8 clavijas resistente al agua |
| Para utilizar con (equipo) | 555A, 550A, 162A, 136S, 135A, 131S, 130A meters |
| Descripción | 2-Electrode Conductivity Cell |
| Material | Acero, V4A |
| Intervalos de medición | De 0,01 a 300 μS/cm |
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.