missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Cartuchos de precolumnas para CC Nucleosil™ Chiral-2
Shop All Macherey-Nagel ProductsSpecifications
Specifications
| Cantidad | 1 Paq. |
| Tamaño de partículas | 5 μm |
| Longitud (métrico) | 8 mm |
| Tipo | Cartuchos de precolumnas para CC |
| Diámetro interior (métrico) | 4 mm |
| Para utilizar con (equipo) | Columnas EC de 4 y 4,6 mm de D.I. con adaptador de precolumna EC (referencia 721359) |
| Fase estacionaria | NUCLEOSIL™ Chiral-2 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?