missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AMPri Med-Comfort Disposable Apron, Smooth Surface
Descripción
- Product type: Apron
- Manufacturer: AMPri
- Quality: heavy
- Brand: Med-Comfort
- Use as: Disposable product
- Special feature(s): Latex-free and blocked
- Material: Polyethylene
- PPE category: PPE Cat I
- Suitable for use with alcoholic, fatty, acidic, dry and watery foods
- Application: Protective clothing
- Rating: Extra strong
- Approved for the following sectors: Industry, close-contact services, hospitals and food service
- Fastener: Ties
- Measurements: 750 mm x 1200 mm
Other features of the aprons
- The material polyethylene is perfect for the production of single-use garments such as disposable aprons because it is breathable, reliable, and durable. The protective disposable aprons are rated as protective equipment category PPE Cat I. Handling alcoholic, fatty, acidic, dry, and watery foods is also safe while wearing the aprons. Secure ties on the aprons act as fasteners. It is also important to mention that the aprons are latex-free and blocked. The fact that it is made without the natural raw material latex means that the apron is gentle on the skin and hypoallergenic.
Especificaciones
Especificaciones
| Tipo | Single-use Apron |
| Tamaño | Universal |
| Material | Polypropylene |
| Color | Blue |
| Desechables | Single-use |
| Tipo de tapón | Ties |
| Esterilidad | Non-sterile |
| Dimensiones (L x An) | 120 x 75 cm |
Título del producto
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.
¿Detecta una oportunidad de mejora?