missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco FreeZone Console Freeze Dryer with Stoppering Tray Dryer and PTFE Coil, Eco-Cool Refrigerant
Tienda Labconco Corporation Productos

Descripción
- The upright stainless-steel collector coil can hold 6 L, 12 L, or 18 L of ice before it needs defrosting
- Temperature options include -50°C for water-based (aqueous) samples and -84°C for low freezing-point samples (including acetonitrile)
- Uses an eco-friendly refrigeration system (HCFC/CFC-free) and meets EU low GWP requirements
- Internal coil design helps trap vapors efficiently for better freeze-drying performance
- Optional PTFE-coated collectors are available for working with corrosive compounds
- Includes useful features like hot gas defrost, a USB port on the side, and an Ethernet port at the back
- The console has space inside to place the vacuum pump (vacuum pump sold separately)
- Lyo-Works OS shows a real-time view of collector temperature and vacuum level
- 5 in. full-color touch screen for easy monitoring and control
- Supports flexible programming and control of optional drying accessories
- The optional End-Zone™ feature helps identify when flask freeze drying is complete
- One-touch data logging helps improve sample quality and reduce overall run time
- Settings can be customized, including language, time zone, temperature, and vacuum
- Can automatically send alerts and operating updates to email addresses you enter
- The front viewing window makes it easy to check the vacuum pump oil level
- Built-in safety features help protect the vacuum pump, including automatic air release after shutdown, moisture detection to prevent start-up, and automatic shutdown if a leak is detected
- A vacuum pump (minimum 163 L/min) is required, and drying accessories and freeze-dry glassware may be needed depending on the setup (not included)
- FreeZone™ Stoppering Tray Dryer provides precise control and flexible programming for consistent results
- Includes three adjustable, temperature-controlled shelves (16.5 x 12 in.) with sample temperature sensors, providing up to 594 sq. inches of shelf space
- Shelf temperature control uses circulating fluid that can run from -40°C to +40°C
- The built-in pneumatic system can stopper containers on all three shelves
- The backfill port (1/8 in. OD) lets you add inert gas to help protect samples from moisture and contaminants
Especificaciones
Especificaciones
| Tipo | Freeze Dryer |
| Capacidad (métrico) | 12 L |
| Sublimation Rate | Variable |
| N.º de estantes | 3 |
| Intervalo de temperatura (métrico) | -84°C |
| Refrigerante | Eco-Cool |
| Material | Powder-coated Steel |
| Incluye | Stoppering Tray Dryer, PTFE Coil |
| tipo de tapón | All except North America |
| Tensión | 230 V |
Vacuum pump with a displacement of at least 163 liters/minute, drying accessory and freeze dry glassware (if not bulk freeze drying) are required (not included).
Título del producto
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.
¿Detecta una oportunidad de mejora?