missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eutech™ TN-100 Turbidimeter
Descripción
Lightweight and waterproof for turbidity measurements.
Features:
Waterproof and Dustproof Housing
IP67-rated waterproof housing allows operation in wet conditions ensuring durability, and easy cleaning and maintenance.
Auto-Ranging from 0 to 2000 NTU
Meter is designed to determine the sample’s turbidity level and automatically adjust to the appropriate measurement range.
Sturdy Carrying Case With Accessories
Compact case contains all items necessary for turbidity measurements and protects the meter when not in use. Contents include turbidity meter, four primary calibration standards, three borosilicate sample cuvettes with light shield caps, collection bottle, lint-free cloth, silicone oil, and batteries
Advanced Power Supply Management
Can measure over 1,200 samples with a single set of batteries, delivering quick, stable results in as little as six seconds. Features auto-off function.
Simple, Display-Prompted Push-Button Calibration
Pressing the “CAL” button initiates the quick and simple calibration procedure. The instrument automatically prompts the user for the next calibration standard.
Large, Easy-to-Read Display
Large, user-customized LCD display shows readings with units of measure and user-friendly message codes that guide meter operation.
* Subject to terms of manufacturer’s standard limited warranty.
- Lightweight, ergonomic, and waterproof to IP67 – and it floats!
- New design for fast response – full step change in as little as 6 seconds
- Auto range up to 2000 NTU
- Designed to perform over 1,200 tests with most AAA batteries with advanced power management design
- Meets ISO 7027 standards and offers consistent light source for outstanding accuracy
- Three year warranty*
Waterproof and Dustproof Housing
IP67-rated waterproof housing allows operation in wet conditions ensuring durability, and easy cleaning and maintenance.
Auto-Ranging from 0 to 2000 NTU
Meter is designed to determine the sample’s turbidity level and automatically adjust to the appropriate measurement range.
Sturdy Carrying Case With Accessories
Compact case contains all items necessary for turbidity measurements and protects the meter when not in use. Contents include turbidity meter, four primary calibration standards, three borosilicate sample cuvettes with light shield caps, collection bottle, lint-free cloth, silicone oil, and batteries
Advanced Power Supply Management
Can measure over 1,200 samples with a single set of batteries, delivering quick, stable results in as little as six seconds. Features auto-off function.
Simple, Display-Prompted Push-Button Calibration
Pressing the “CAL” button initiates the quick and simple calibration procedure. The instrument automatically prompts the user for the next calibration standard.
Large, Easy-to-Read Display
Large, user-customized LCD display shows readings with units of measure and user-friendly message codes that guide meter operation.
* Subject to terms of manufacturer’s standard limited warranty.
Especificaciones
Especificaciones
| Tipo | Turbidímetro |
| Fuente de luz | Diodo emisor de infrarrojos |
| Tipo de pantalla | LCD |
| Tiempo de respuesta | < 6 s |
| Descripción | Waterproof TN-100 handheld turbidimeter with set of 4 calibration standards (800, 100, 20.0 & 0.02 NTU), set of 7 sample vials, lint-free cloth, silicone oil, batteries, and hard carrying case |
| Tipo de calibración | Up to 4 points |
| Tamaño de muestra | 10 mL |
| Clasificación IP | IP67 |
| Patrones de calibración opcionales | 0.02 NTU, 20.0 NTU, 100 NTU, 800 NTU |
| Exactitud | < 0.1 NTU for 0.02 NTU standard; ±2 % of reading ±1 digit for 0 to 500 NTU; ±3 % of reading ±1 digit for 501 to 2000 NTU |
| Mostrar más |
Título del producto
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.
¿Detecta una oportunidad de mejora?