missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ E-Gel™ iBase™ Power System (EU only)
Descripción
The E-Gel™ iBase™ Power System gives you all the convenience of the original E-Gel™ Power Base with even more power and control. You’ll get:
Faster run time
Programmable control
Compatibility with all low throughput E-Gels
The E-Gel™ Safe Imager™ Real-Time Transilluminator allows you to watch migration of DNA in real-time in E-Gels containing SYBR™ Safe. It offers:
Real-Time monitoring of DNA migration
Improved safety for the user
Enhanced cloning efficiency of retrieved DNA
Self-contained Power System
The E-Gel™ iBase™ Power System is compatible with all low throughput E-Gels. This self-contained device includes a built-in power supply. Simply connect the AC adaptor provided and plug into an electrical outlet. View program selection and running time on the easy-to-read LCD display. Preset programs are available for various gel types or you can manually set your own run times. A reverse program allows you to change the field direction, ensuring complete capture of DNA when using the E-Gel™ CloneWell™ gels. The Speed E-Gel™ pre-set program allows separation of DNA in 7 minutes over a 2.5cm run length, and can be used with 0.8%, 1.2% or 2% E-Gels. In addition, the E-Gel™ iBase™ Power System includes an automatic shutoff feature, so you won’t overrun your gel. When running E-Gels containing SYBR™ Safe, you can safely watch the DNA bands migrate through the gel by using the E-Gel™ Safe Imager™ Real-Time Transilluminator together with the E-Gel™ iBase™ Power System. The use of SYBR™ Safe DNA Gel Stain and a Safe Imager™ Transilluminator ensures maximum possible safety to the user and gives improved cloning efficiency over ethidium bromide and UV.
Real-Time Transilluminator Designed for Safety and Cloning
The E-Gel™ Safe Imager™ Real-Time Transilluminator is designed to fit perfectly beneath the E-Gel™ iBase™ Power System and is intended for use with E-Gels containing SYBR™ Safe. Blue light emitted by the instrument is ideal for viewing DNA that is stained with SYBR™ Safe. Unlike UV, blue light causes minimal damage to DNA, offering improved safety for the user and enhanced cloning efficiency of any DNA retrieved from the gels. The E-Gel™ Safe Imager™ Real-Time Transilluminator can be purchased as a stand-alone item (Cat. No. G6500), in combination with the E-Gel™ iBase™ Power System(G6465), or as part of a Starter Kit that also includes an E-Gel™ iBase™ Power System, E-Gel™ CloneWell™ gels, and an E-Gel™ 96 High Range DNA Marker (G6500ST).
To learn more about E-Gel™ CloneWell™ gels and other E-Gels containing SYBR™ Safe, please visit www.invitrogen.com/egels
The E-Gel™ Safe Imager™ Real-Time Transilluminator allows you to watch migration of DNA in real-time in E-Gels containing SYBR™ Safe. It offers:
Self-contained Power System
The E-Gel™ iBase™ Power System is compatible with all low throughput E-Gels. This self-contained device includes a built-in power supply. Simply connect the AC adaptor provided and plug into an electrical outlet. View program selection and running time on the easy-to-read LCD display. Preset programs are available for various gel types or you can manually set your own run times. A reverse program allows you to change the field direction, ensuring complete capture of DNA when using the E-Gel™ CloneWell™ gels. The Speed E-Gel™ pre-set program allows separation of DNA in 7 minutes over a 2.5cm run length, and can be used with 0.8%, 1.2% or 2% E-Gels. In addition, the E-Gel™ iBase™ Power System includes an automatic shutoff feature, so you won’t overrun your gel. When running E-Gels containing SYBR™ Safe, you can safely watch the DNA bands migrate through the gel by using the E-Gel™ Safe Imager™ Real-Time Transilluminator together with the E-Gel™ iBase™ Power System. The use of SYBR™ Safe DNA Gel Stain and a Safe Imager™ Transilluminator ensures maximum possible safety to the user and gives improved cloning efficiency over ethidium bromide and UV.
Real-Time Transilluminator Designed for Safety and Cloning
The E-Gel™ Safe Imager™ Real-Time Transilluminator is designed to fit perfectly beneath the E-Gel™ iBase™ Power System and is intended for use with E-Gels containing SYBR™ Safe. Blue light emitted by the instrument is ideal for viewing DNA that is stained with SYBR™ Safe. Unlike UV, blue light causes minimal damage to DNA, offering improved safety for the user and enhanced cloning efficiency of any DNA retrieved from the gels. The E-Gel™ Safe Imager™ Real-Time Transilluminator can be purchased as a stand-alone item (Cat. No. G6500), in combination with the E-Gel™ iBase™ Power System(G6465), or as part of a Starter Kit that also includes an E-Gel™ iBase™ Power System, E-Gel™ CloneWell™ gels, and an E-Gel™ 96 High Range DNA Marker (G6500ST).
To learn more about E-Gel™ CloneWell™ gels and other E-Gels containing SYBR™ Safe, please visit www.invitrogen.com/egels
Especificaciones
Especificaciones
| Certificaciones/conformidad | CE, cUL US Listed, E189045, EN60825-1, Underwriters Laboratories Inc. regulation, European Community Safety, part 15 of FCC rules |
| Actual | 1 A |
| Descripción | E-Gel™ iBase™ Power System (EU only), 18.4 x 11 x 5.75cm, 1A, 240VAC, LCD Display, Programmable Control, Compatibility with All Low Throughput E-Gels, The E-Gel™ iBase™ Power System Gives you All the Convenience of the Original E-Gel™ Power Base with Even More Power and Control |
| Temporizador | Yes |
| Tipo | E-Gel™ iBase™ Power System (EU Only) |
| Pantalla | LCD |
| Cantidad | 1 unidad |
| Temperatura de funcionamiento (imperial) | 41°F to 104°F |
| Temperatura de funcionamiento (métrico) | 5°C to 40°C |
| Peso (imperial) | 1.1 lb. |
| Mostrar más |
Para uso exclusivo en investigación. No apto para uso en procedimientos diagnósticos.
Título del producto
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.
¿Detecta una oportunidad de mejora?