missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Descripción
- Chattaway double spatula with a square end and a rounded, curved end for precise laboratory work
- Designed for ergonomic handling and accurate dosing in laboratory, medical diagnostic, and analytical environments
- Flat angular side enables precise portioning, swabbing, and cutting
- Flat rounded curved side allows gentle and efficient scraping, removal, and dispensing from round or hard-to-reach vessels
- Curved shape adapts to glass jars, reducing material loss and minimizing required effort
- Ergonomic bend supports a natural hand position during use
- Made from high-quality stainless steel for robustness, hygiene, and corrosion resistance
- Suitable for continuous use in demanding working environments
- Two functions: angular side for precise work and curved side for hard-to-reach areas
- Curved spatula angle enables ergonomic handling with minimized effort
- Gentle working in glass jars, curvature prevents scratches and adapts to vessel shape
- Efficient scraping along vessel walls helps reduce sample loss
Especificaciones
Especificaciones
| Esterilizables en autoclave | Autoclavable |
| Forma | Square |
| Tipo de producto | Double Spatula Chattaway |
| Longitud de la hoja (métrico) | 40/40 mm |
| Anchura (métrico) de la hoja | 8 mm |
| Material de la hoja | Stainless Steel |
| Material del mango | Stainless Steel |
| Material | Stainless Steel |
| Longitud (métrico) | 125 mm |
Título del producto
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.
¿Detecta una oportunidad de mejora?